missing translation for 'onlineSavingsMsg'
Learn More

Fisher Healthcare™ Tissue Floatation Baths and Flotation Work Stations

Catalog No. 22047775
Change view
Click to view available options
Amperage:
1.75 A
2.5 A
3.5 A
5 A
Dimensions (L x W x H):
29.8 x 47.6 x 13.3 cm
38.1 x 47.6 x 13.3 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Dimensions (L x W x H)
22047775 2.5 A 29.8 x 47.6 x 13.3 cm
22047771 1.75 A 29.8 x 47.6 x 13.3 cm
22047773 3.5 A 38.1 x 47.6 x 13.3 cm
22047777 5 A 38.1 x 47.6 x 13.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22047775 Supplier Fisher Healthcare™ Supplier No. 22047775

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offer a choice of 8 x 8 x 2.25 in. or 8 x 11 x 2 in. work surfaces

  • Microprocessor-controlled heating from ambient to 65°C
  • High contrast background illuminated by a bright LED array provides optimal specimen viewing
  • Removable glass dish permits easy cleaning
  • Scratch-, heat- and chemical-resistant plastic housing
  • Magnetic on/off switch addresses reliability issues of competitive mechanical switches

Additional Features of Floatation Work Stations

  • 2 × 8 in. convection slide dryer
  • 2 × 2 in. HISTO/Orientator eliminates wrinkles

Specifications

Controller Type Microprocessor
Type Water Bath
Display LED
Includes 2 x 6 in. Slide dryer and 2 x 2 in. HISTO/orientator
Dimensions (L x W x H) 29.8 x 47.6 x 13.3 cm
Length (English) 11.75 in.
Length (Metric) 29.8 cm
Width (English) 18.75 in.
Width (Metric) 47.6 cm
Height (English) 5.25 in.
Height (Metric) 13.3 cm
Electrical Requirements 100/120 V 50/60 Hz
Voltage 100/120 V
Amperage 2.5 A
Frequency 50/60 Hz
Show More Show Less