missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Healthcare™ PROTOCOL™ Cytologic Fixative
Description
For fixation of cytology slides in preparation for storage or transport. Water soluble film dries over slides, producing a tough protective covering.
Specifications
Specifications
| Boiling Point | 82°C |
| Color | Clear |
| Melting Point | -53°C |
| Product Type | Fixative |
| Quantity | 50mL |
| Formulation | Isopropanol ≈65%, Acetone ≈17%, Polyethylene Glycol ≈7% |
| For Use With (Application) | Storage or transport |
| Form | Liquid |