missing translation for 'onlineSavingsMsg'
Learn More

Fisher Container™ Precision Zip-Clean Pouches™

Catalog No. 19351163
Encompass
Change view
Click to view available options
Dimensions (L x W):
10 x 12 in. (26 x 31cm)
12 x 15 in. (31 x 38cm)
18 x 24 in. (46 x 61cm)
4 x 6 in. (11 x 16cm)
8 x 10 in. (21 x 26cm)
Quantity:
1000
2000
400
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
19351163 18 x 24 in. (46 x 61cm) 400
19351161 10 x 12 in. (26 x 31cm) 1000
19351162 12 x 15 in. (31 x 38cm) 1000
19351160 8 x 10 in. (21 x 26cm) 2000
19351158 4 x 6 in. (11 x 16cm) 2000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19351163 Supplier Fisher Container™ Supplier No. 91090P

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Easy open and easy zip closure.

  • Tough, ultraclean, high clarity film that is ideal for all multi-use, reclosable cleanroom and laboratory applications
  • Cleanroom certified
  • Sealed in a double-lined carton
  • Barrier properties

Specifications

Closure Type Zip Closure
Color Clear
Disposable Reusable
Sterility Non-sterile
Quantity 400
Dimensions (L x W) 18 x 24 in. (46 x 61cm)
Length (English) 18 in.
Width (English) 24 in.
Product Type Sterilization Pouch
Length (Metric) 46 cm
Width (Metric) 61 cm
Show More Show Less