missing translation for 'onlineSavingsMsg'
Learn More

Fisher Container™ Precision II™ High Clarity Cleanroom Tubing

Catalog No. 19351173
Encompass
Change view
Click to view available options
Diameter (English) Outer:
4 in.
8 in.
12 in.
18 in.
20 in.
24 in.
Thickness (English):
4 mil
6 mil
6mil
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Outer Thickness (English)
19351173 24 in. 6 mil
19034978 4 in. 4 mil
19035023 8 in. 4 mil
19351166 20 in. 4 mil
19351164 12 in. 4 mil
19351165 18 in. 4 mil
19351171 8 in. 6mil
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19351173 Supplier Fisher Container™ Supplier No. 1600240

Cleanroom tubing to meet your needs.

  • Bulk packed with Certificates of Conformance
  • Double bagged
  • Tubing optionally provided on plastic cores
  • Clear
  • Amine-free

Order Info

All tubing is 500 ft. long (152.4m).

Specifications

Diameter (English) Outer 24 in.
Overall Length (English) 500 ft.
Overall Length (Metric) 152.4 m
Thickness (English) 6 mil