missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
GREENER_CHOICE

Catalog No. 21377603
Change view
Click to view available options
Volume (Metric):
250 μL
1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
21377603 1000 μL Sterile Rack
21377117B 250 μL Non-sterile Bagged
21377118B 1000 μL Non-sterile Bagged
21377117C 250 μL Non-sterile Rack
21377119 250 μL Sterile Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21377603 Supplier Thermo Scientific™ Supplier No. 9405163

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

Features:

  • Two different models cover volume range of 10-1000 μL
  • Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
  • Color code: White
  • Length: 5.3cm/7.2cm

Specifications

Description Finntip 1000 Wide sterile, Non-Filtered, Sterile, Rack
Volume (Metric) 1000 μL
Filtered Non-filtered
Sterility Sterile
Model Finntip 1000 Wide sterile
Length (English) 2.8 in.
Length (Metric) 7.2 cm
Format Rack
Packaging 10 x 96/Rack
Color Code White
For Use With (Equipment) Thermo Scientific Finnpipette 1000
Product Line FinnTip Wide Orifice
Fit for Purpose Sterile and PCR Ready
Show More Show Less