missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
GREENER_CHOICE

Catalog No. 21377119
Change view
Click to view available options
Volume (Metric):
250 μL
1000 μL
Sterility:
Non-sterile
Sterile
Format:
Bagged
Rack
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Format
21377119 250 μL Sterile Rack
21377117B 250 μL Non-sterile Bagged
21377118B 1000 μL Non-sterile Bagged
21377603 1000 μL Sterile Rack
21377117C 250 μL Non-sterile Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 21377119 Supplier Thermo Scientific™ Supplier No. 9405123

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

  • Two different models cover volume range of 10-1000 μL
  • Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
  • Color code: White
  • Length: 5.3cm/7.2cm

Specifications

Description Finntip 250 Wide Sterile, Non-Filtered, Sterile, Rack
Volume (Metric) 250 μL
Filtered Non-filtered
Sterility Sterile
Model Finntip 250 Wide Sterile
Length (English) 2 in.
Length (Metric) 5.3 cm
Format Rack
Tip Style Wide Orifice
Color Code White
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Wide Orifice
Fit for Purpose Sterile and PCR Ready
Show More Show Less