missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips

Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
Features:
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm
Specifications
Specifications
| Description | Finntip 1000 Wide, Non-Filtered, Non-sterile, Bagged |
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Model | Finntip 1000 Wide |
| Length (English) | 2.8 in. |
| Length (Metric) | 7.2 cm |
| Format | Bagged |
| Packaging | 400/Bag |
| Color Code | White |
| Show More |