missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips
Eliminate cell fragmentation caused by mechanical shearing with these wide orifice pipette tips, ideal for pipetting macromolecules.
Supplier: Thermo Scientific™ 9405020
Description
Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.
Features:
- Two different models cover volume range of 10-1000 μL
- Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
- Color code: White
- Length: 5.3cm/7.2cm
Specifications
| Finntip 250 Wide, Non-Filtered, Non-sterile, Bulk | |
| Non-filtered | |
| Finntip 250 Wide | |
| 5.3 cm | |
| 1000/Bag | |
| Thermo Scientific Finnpipette 250 | |
| Certified Quality |
| 250 μL | |
| Non-sterile | |
| 2 in. | |
| Bagged | |
| White | |
| FinnTip Wide Orifice |