missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, 100-1000 μL, Tray
GREENER_CHOICE

Catalog No. 21377602
Change view
Click to view available options
Volume: 100 to 1000 μL, Tray, 10 x 96
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
21377602 Volume: 100 to 1000 μL, Tray, 10 x 96
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21377602 Supplier Thermo Scientific™ Supplier No. 9405160
Only null left

Eliminate cell fragmentation caused by mechanical shearing with Thermo Scientific™ Finntip™ Wide Orifice Pipette Tips, ideal for pipetting macromolecules.

  • Two different models cover volume range of 10-1000 μL
  • Wide orifice tip; inside diameter of orifice is 1.1mm/1.8mm
  • Color code: White
  • Length: 5.3cm/7.2cm

Specifications

Description Finntip 1000 Wide, Non-Filtered, Non-sterile, Rack
Volume (Metric) 100 to 1000 μL
Filtered Non-filtered
Sterility Non-sterile
Model Finntip 1000 Wide
Length (English) 2.8 in.
Length (Metric) 7.2cm
Certifications/Compliance ISO 9001, ISO 14001, ISO 13485
Format Rack
Packaging 10 x 96/Rack
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip Wide Orifice
Show More Show Less