missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Pipette Products
- Pipette Tips
- Pipette Specific Tips
- Thermo Scientific™ Finntip™ Pipette Tips
Thermo Scientific™ Finntip™ Pipette Tips
Catalog No. 21377840

Change view
Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
Sterile, Non-sterile
Fit for Purpose:
Certified Quality
Sterile & PCR Ready
Color Code:
Blue
Green
Orange
Pink
Red
Turquoise
21 product options available for selection
| Catalog No. | Volume (Metric) | Sterility | Fit for Purpose | Color Code |
|---|---|---|---|---|
| 21377840 | 1000 μL | Non-sterile | Certified Quality | Blue |
| 21377208 | 10 μL | Non-sterile | Certified Quality | Pink |
| 21377210 | 10 μL | Sterile | Sterile & PCR Ready | Pink |
| 21377209 | 10 μL | Non-sterile | Certified Quality | Pink |
| 14245149 | 10 μL | Non-sterile | Certified Quality | Pink |
| 21377299 | 1000 μL | Non-sterile | Certified Quality | Blue |
| 21377841 | 1000 μL | Sterile | Sterile & PCR Ready | Blue |
| 21377842 | 1000 μL | Non-sterile | Certified Quality | Blue |
| 21377128 | 300 μL | Non-sterile | Certified Quality | Orange |
| 2137777 | 300 μL | Sterile | Sterile & PCR Ready | Orange |
| 21377241 | 300 μL | Non-sterile | Certified Quality | Orange |
| 2137749 | 300 μL | Non-sterile | Certified Quality | Orange |
| 21377304 | 5 mL | Non-sterile | Certified Quality | Green |
| 21377510 | 5 mL | Non-sterile | Certified Quality | Green |
| 21377511 | 5 mL | Sterile | Sterile & PCR Ready | Green |
| 02681249 | 10 mL | Non-sterile | Certified Quality | Red |
| 02681250 | 10 mL | Non-sterile | Certified Quality | Red |
| 02681251 | 10 mL | Sterile, Non-sterile | Sterile & PCR Ready | Red |
| 21377296 | 50 μL | Non-sterile | Certified Quality | Turquoise |
| 21377385 | 50 μL | Non-sterile | Certified Quality | Turquoise |
| 21377386 | 50 μL | Sterile | Sterile & PCR Ready | Turquoise |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
Description
Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
Specifications
| Description | Finntip 1000, Non-Filtered, Non-sterile, Rack |
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Blue |
| Model | Finntip 1000 |
| Length (English) | 2.8 in. |
| Length (Metric) | 7.1cm |
| Format | Rack |
| Color Code | Blue |
| For Use With (Equipment) | Thermo Scientific Finnpipette 1000 |
| Product Line | FinnTip |
| Fit for Purpose | Certified Quality |
| Show More Show Less |