missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Pipette Tips

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Supplier:  Thermo Scientific™ 9401255

 View more versions of this product

Catalog No. 21-377-241


Only null left

Description

Description

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications

Specifications

Finntip 300 Refill pack, Non-Filtered, Non-sterile, Refill
Non-filtered
Orange
Finntip 300 Refill pack
5.2cm
Orange
FinnTip
300 μL
Non-sterile
Tips and racks are made of polypropylene and can be autoclaved at 121 degrees Celsius, 1 bar (15 PSI) for 20 minutes. Please note that the packaging of Finntip Refills is not autoclavable.
2 in.
Refill
Thermo Scientific Finnpipette 300
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions