missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Pipette Tips
GREENER_CHOICE

Catalog No. 02681249
Change view
Click to view available options
Volume (Metric):
10 μL
50 μL
300 μL
1000 μL
5 mL
10 mL
Sterility:
Non-sterile
Sterile
Fit for Purpose:
Certified Quality
Sterile & PCR Ready
Color Code:
Blue
Green
Orange
Pink
Red
Turquoise
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Sterility Fit for Purpose Color Code
02681249 10 mL Non-sterile Certified Quality Red
21377210 10 μL Sterile Sterile & PCR Ready Pink
21377209 10 μL Non-sterile Certified Quality Pink
14245149 10 μL Non-sterile Certified Quality Pink
21377299 1000 μL Non-sterile Certified Quality Blue
21377840 1000 μL Non-sterile Certified Quality Blue
21377841 1000 μL Sterile Sterile & PCR Ready Blue
21377842 1000 μL Non-sterile Certified Quality Blue
21377128 300 μL Non-sterile Certified Quality Orange
2137777 300 μL Sterile Sterile & PCR Ready Orange
21377241 300 μL Non-sterile Certified Quality Orange
2137749 300 μL Non-sterile Certified Quality Orange
21377304 5 mL Non-sterile Certified Quality Green
21377510 5 mL Non-sterile Certified Quality Green
21377511 5 mL Sterile Sterile & PCR Ready Green
02681250 10 mL Non-sterile Certified Quality Red
02681251 10 mL Sterile Sterile & PCR Ready Red
21377296 50 μL Non-sterile Certified Quality Turquoise
21377385 50 μL Non-sterile Certified Quality Turquoise
21377386 50 μL Sterile Sterile & PCR Ready Turquoise
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 02681249 Supplier Thermo Scientific™ Supplier No. 9402171
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications

Description Finntip 10mL, Non-Filtered, Non-sterile, Bulk
Cap Style Snap Cap with Flat Top
Volume (Metric) 10 mL
Filtered Non-filtered
Sterility Non-sterile
Color Red
Capacity (Metric) 0.6mL
Model Finntip 10mL
Material Polypropylene
Length (English) 6 in.
Length (Metric) 15cm
Packaging Bulk
Format Bulk
Color Code Red
For Use With (Equipment) Thermo Scientific Finnpipette
Product Line FinnTip
Closure Type Snap
Fit for Purpose Certified Quality
Show More Show Less