Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
Description
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Chemical Identifiers
| Non-filtered | |
| Thermo Scientific Finnpipette | |
| FinnTip Flex |
Specifications
| Finntip Flex 1200, Non-Filtered, Non-sterile, Bulk | |
| Non-filtered | |
| Turquoise | |
| Finntip Flex 1200 | |
| 8.7cm | |
| 1000/Bag | |
| Thermo Scientific Finnpipette | |
| Certified Quality |
| 1200 μL | |
| Non-sterile | |
| Finntip pipette tips and racks can be autoclaved for 121 degrees Celsius for 20 minutes | |
| 3.4 in. | |
| Bulk | |
| Turquoise | |
| FinnTip Flex |
Safety and Handling
ShelfLife : Recommended shelf life for Finntip pipette tips is five years