Learn More
Thermo Scientific™ Finntip™ Flex™ Pipette Tips

The Thermo Scientific™ Finntip™ Flex™ Pipette Tips reduce the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI). Ensure a better seal with the pipetter module, for higher accuracy and precision.
Supplier: Thermo Scientific™ 94060517
Description
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex™ tips have an ergonomic design that lower the risk of RSI and use less plastic.
Benefits
- Excellent for single and multichannel pipetting
- Available in six volume ranges: 0.2-10 μL, 1-200 μL, 5-300 μL, 100-1000 μL, 50-1200 μL and 10mL
- Sterile tips are supplied in vacuum sealed, sterilized, 10 x 96 rack and they are certified to be free from DNA, DNase, RNase and Endotoxins
- Save space with refills
Softer Tip
- The soft tip reduces the amount of force needed to attach and eject tips, significantly lowering the risk of repetitive stress injury (RSI)
- It also ensures a better seal with the pipetter module, ensuring higher accuracy and precision
Chemical Identifiers
| Non-filtered | |
| Thermo Scientific Finnpipette | |
| FinnTip Flex |
Specifications
| Finntip Flex 300, Non-Filtered, Non-sterile, Refill | |
| Non-filtered | |
| Orange | |
| 2.42 in. | |
| Refill | |
| Orange | |
| FinnTip Flex |
| 300 μL | |
| Non-sterile | |
| Finntip Flex 300 | |
| 6.15cm | |
| 1920 tips | |
| Thermo Scientific Finnpipette | |
| Certified Quality |