missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Fingernail Scraping Evidence Collection Kit
Description
Construction
- (1) Tamper-evident, pre-sealed kit envelope
- (1) Kit Instruction Sheet
- (1) Right-Hand Envelope containing one paper bindle and one plastic fingernail scraper
- (1) Left-Hand Envelope containing one paper bindle and one plastic fingernail scraper
- (1) Tamper-evident Police Evidence Seal for resealing kit envelope after specimen collection
Quantity
- 25 per case
Dimensions
- Envelope: 5.5 L x 7.5 W in.
Performance
- For collection of debris under fingernails
Specifications
Specifications
| Dimensions (L x W) | 5.5 x 7.5 in. |
| Product Type | Evidence Collection Kit |
| Quantity | 25/Cs. |