missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finger Tite Ferrules

Catalog No. 290S1131
Change view
Click to view available options
Diameter (Metric):
0.4 mm
0.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
290S1131 0.5 mm
290S1132 0.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 290S1131 Supplier Thermo Scientific™ Supplier No. 290S1131

Thermo Scientific™ Finger Tite Ferrules offer easier fit, reliabililty and leak-free connections.

Thermo Scientific™ Finger Tite Ferrules offer easier fit, reliabililty and leak-free connections.

Thermo Scientific Finger Tite ferrules are the next generation of the SilTite™ connection system.

Advantages over conventional graphite/polymer ferrules:

  • Perfect metal-to-metal seal eliminates contamination and gives lower air/water background
  • No need to retighten ferrules, as they expand and contract with the fitting over GC operating temperatures
  • No tools required

Specifications

For Use With (Equipment) 0.32 mm I.D. GC Columns
Type Ferrule
Description 0.5 mm ferrule
Diameter (Metric) 0.5 mm