missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Fine Tip Transfer Pipets

Catalog No. 21381324
Change view
Click to view available options
Volume (Metric):
1.5 mL
5 mL
5.8 mL
8.7 mL
Drops/mL:
45
50
60
Packaging Type:
20/Pk., 20 Pk/Cs.
20/Pk., 25 Pk/Cs.
250/Pk., 8 Pk/Cs.
400/Pk., 10 Pk/Cs.
400/Pk., 8 Pk/Cs.
500/Pk., 10 Pk/Cs.
Individually Wrapped, 100/Pk., 4 Pk/Cs.
Individually Wrapped, 400/Cs.
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Drops/mL Packaging Type
21381324 1.5 mL 50 400/Pk., 8 Pk/Cs.
21381323 1.5 mL 50 Individually Wrapped, 400/Cs.
21381322 1.5 mL 50 20/Pk., 25 Pk/Cs.
21381321 5.8 mL 60 500/Pk., 10 Pk/Cs.
21381320 5.8 mL 60 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381319 5.8 mL 60 20/Pk., 20 Pk/Cs.
21381318 5.8 mL 50 500/Pk., 10 Pk/Cs.
21381317 5.8 mL 50 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381316 5.8 mL 50 20/Pk., 20 Pk/Cs.
21381315 5 mL 50 250/Pk., 8 Pk/Cs.
21381314 5 mL 50 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381313 5 mL 50 20/Pk., 20 Pk/Cs.
21381312 8.7 mL 45 400/Pk., 10 Pk/Cs.
21381311 8.7 mL 45 Individually Wrapped, 100/Pk., 4 Pk/Cs.
21381310 8.7 mL 45 20/Pk., 20 Pk/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 21381324 Supplier Globe Scientific Supplier No. 134020*
Only null left

Fine tip transfer pipets are ideal for dispensing small volumes, loading hemocytometers and transferring liquid to and from multi-well plates.

  • Material: Low Density Polyethylene (LDPE)
  • Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.

Specifications

Autoclavable Not Autoclavable
Bulb Draw (Metric) 1 mL
Calibrated No
Material LDPE
Sterility Non-sterile
Drops/mL 50
Graduated No
Length (English) 4.1 in.
Packaging Type 400/Pk., 8 Pk/Cs.
Color Natural
Volume (Metric) 1.5 mL
Length (Metric) 104 mm
Type Fine Tip Transfer Pipet
Disposable Single-use
Show More Show Less