missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Fine Tip Transfer Pipets
Fine tip transfer pipets are ideal for dispensing small volumes, loading hemocytometers and transferring liquid to and from multi-well plates.
Supplier: Globe Scientific GLB134090
Description
- Material: Low Density Polyethylene (LDPE)
- Packaging: Globe Scientific's non-sterile transfer pipets are packaged in a unique dispenser box. This convenient box is small and compact and ideal for bench-top use. The hinged front panel opens for quick access to the pipets and can be closed when not in use to keep the contents clean.
Specifications
| Not Autoclavable | |
| No | |
| Non-sterile | |
| No | |
| 400/Pk., 10 Pk/Cs. | |
| 8.7 mL | |
| Fine Tip Transfer Pipet |
| 4.8 mL | |
| LDPE | |
| 45 | |
| 5.8 in. | |
| Natural | |
| 147 mm | |
| Single-use |