missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Fine Tip Probes

For dense boards and hard to reach areas, suitable for SMT and other micro assembly applications

Supplier:  Excelta™ 330B

 View more versions of this product

Catalog No. 17467600

Only null left

Description

Description

  • Stainless steel
  • 6 in. length
  • Precision tip: 10mil
  • Single-ended dental type
  • Points are hardened
  • With standard handle
  • General purpose

Probe Kit (Mfr. No. 330K)

  • Includes four probes of different styles each: straight, angled, curved, hook
  • Includes leather case
Specifications

Chemical Identifiers

Stainless Steel
10 mm
7.62 cm
For SMT and other micro assembly applications
3 in.

Specifications

Fine Tip Probe
For SMT and other micro assembly applications
Angled, fine
3 in.
Stainless Steel
Standard handle, single ended dental type
10 mm
7.62 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions