missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Fine Tip Probes
Description
- Stainless steel
- 6 in. length
- Precision tip: 10mil
- Single-ended dental type
- Points are hardened
- With standard handle
- General purpose
Probe Kit (Mfr. No. 330K)
- Includes four probes of different styles each: straight, angled, curved, hook
- Includes leather case
Specifications
Specifications
| Product Type | Fine Tip Probe |
| Material | Stainless Steel |
| For Use With (Application) | For SMT and other micro assembly applications |
| Includes | Standard handle, single ended dental type |
| Tip Style | Straight, fine |
| Tip Thickness | 10 mm |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |