missing translation for 'onlineSavingsMsg'
Learn More

Mopec™ Fine Point Needle Holders, Premium

Catalog No. 22445296
Change view
Click to view available options
Length (Metric):
10.8 cm
12.7 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22445296 10.8 cm
22445508 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22445296 Supplier Mopec™ Supplier No. AD142

Fine point needle holders for use with dissection needles.

  • Made of standard or premium stainless steel

Specifications

Autoclavable Not Autoclavable
Color Silver
Material Premium Stainless Steel
Latex Free Yes
Tip Style Fine Point
Length (English) 4.25 in.
Length (Metric) 10.8 cm