missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Filtration Apparatus - Complete Assembly, 47 mm
GREENER_CHOICE

Catalog No. 31501090
Change view
Click to view available options
Includes:
Fritted Disc Filter
Stainless Steel Filter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
31501090 Fritted Disc Filter
31501095 Stainless Steel Filter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31501090 Supplier Synthware™ Supplier No. F10401L

Filtration Apparatus for filtration of corrosive solutions, particulate removal from HPLC solvents and filtration of analysis with solid phase extraction disk.

  • Using 47 mm membranes for filtering corrosive solutions, particulate removal from HPLC solvents, and filtration analysis with solid phase extraction disks.
  • Support base has a sealed-in coarse porosity fritted disc.
  • Complete assembly includes a 300 mL graduated funnel, aluminum clamp, support base and 1 liter filtering flask.

Specifications

Color Clear
Capacity (Metric) 1 L
Material Borosilicate Glass
For Use With (Application) Organic Synthesis
Includes Fritted Disc Filter
Diameter (Metric) Disc 47 mm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Non-treated
Show More Show Less