missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Filling Tubes for BRAND™ Bottletop Dispensers and Burettes
Description
- Telescoping FEP filling tubes adjust to bottle height without cutting
- Compatible with Dispensette™ S, Dispensette™ S Organic, Dispensette™ S Trace Analysis; seripettor™ pro; and Titrette™
- Also compatible with Dispensette™ III
- Standard PP filling tubes can be manually cut to fit various bottle sizes
- Compatible only with seripettor™
- Available sterile with O-ring
- Available in multiple lengths based on dispenser nominal volume
- Design supports aspiration from the bottom of the bottle while reducing precipitate intake
Specifications
Specifications
| Color | Clear |
| Material | FEP |
| For Use With (Equipment) | Dispensette™ III, Dispensette™ S, S Organic, and S Trace Analysis (1, 2, 5, 10 mL), Seripettor™ pro (2, 10 mL) |
| Sterility | Non-sterile |
| Length (Metric) | 250 to 480 mm |