missing translation for 'onlineSavingsMsg'
Learn More

Fieldmaster™ AquaVue™

Catalog No. S94207
Change view
Click to view available options
Length (English):
26 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S94207 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94207 Supplier Science First Supplier No. 6238110

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Place one end of the tube below the water surface to improve the visibility of aquatic plant and animal life as well as Secchi disc studies.

  • No surface glare or internal reflection
  • Accurate, consistent turbidity readings unaffected by weather or time of day
  • Constructed of crush-resistant tubing with black interior, flotation collar, neoprene viewing mask and handle
  • Length: 26 in. (66cm)
  • Weight: 1.75 lb. (0.79kg)

Specifications

Product Type Fieldmaster Aqua Vue
Length (English) 26 in.
Weight (Metric) 0.79 kg
Length (Metric) 66 cm
Weight (English) 1.75 lb.
For Use With (Application) To study aquatic plant and animal life as well as secchi disc