missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ficoll-Paque™ PREMIUM, 1.074g/mL

Catalog No. 45001756
Change view
Click to view available options
Quantity:
6 x 100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45001756 6 x 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45001756 Supplier Cytiva Supplier No. 17544652
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For density gradient centrifugation preparations of mononuclear cells from peripheral blood, bone marrow and umbilical cord blood. Cytiva Life Sciences™ Ficoll-Paque™ PREMIUM is a range of sterile, ready-to-use density gradient media manufactured under a Quality Management System.

  • Manufactured under a Quality Management certified to ISO13485:2003
  • Sterile and ready-to-use; stable for at least 3 years when stored correctly
  • Low levels of endotoxin (<0.12 EU/mL) secured and tested
  • Ficoll-Paque PREMIUM
  • Optimized for the isolation of mononuclear cells from human peripheral blood, bone marrow, and umbilical cord blood.
  • Ficoll-Paque PREMIUM 1.084
  • Can be used for isolating a broad range of human mononuclear cells including those of a higher density and for separating blood cells from mice or rats.
  • Ficoll-Paque PREMIUM 1.073
  • Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).

Specifications

Quantity 6 x 100 mL
Content And Storage 4–30°C
For Use With (Application) Can be used when isolating lower-density human mononuclear cells (e.g., mesenchymal stromal cells or monocytes).
Endotoxin Level < 0.12 EU/mL
Osmolality 276-298 mOsm/kg
Color Colorless to Slightly Yellow
Density 1.074 g/mL
Sterility Sterile
Form Liquid