missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite F21-8 x 50y Fixed Angle Rotor with Auto-Lock for LYNX 4000 and 6000 Superspeed Centrifuges
Description
Perform subcellular separations with the ergonomic Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor, a high-speed, carbon fiber rotor.
Features:
- Lightweight carbon fiber and innovative construction allow unique rotor designs not possible with metal
- Corrosion- and fatigue-resistant construction secures the rotor's structural integrity for unequalled durability
- Rotor is backed by a 15-year warranty
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
- Secure, push-button rotor exchange in less than three seconds
- Improved safety and convenience
- No tools required
- Quickly change rotors and applications
Thermo Scientific™ Auto-ID™ Instant Rotor Identification:
- Immediate identification of a rotor
- Rotor specifications automatically loaded into centrifuge parameters
- Shortens run set-up time, improves safety
Speed Handle:
- Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
- Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
Specifications
Specifications
| Description | Fiberlite F21-8 x 50y Fixed-Angle Rotor with Auto-Lock |
| Material | Carbon Fiber Composite |
| Type | Fixed Angle Rotor |
| Capacity | 8 x 50 mL |
| Max. RCF | 47,850 x g |
| Max. Speed | 20,000 rpm |
| Net Weight | 10.5 lbs. (4.8 kg) |
| For Use With (Equipment) | Thermo Scientific Sorvall LYNX Superspeed Centrifuges |
| Biocontainment | Yes |