missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F15-8 x 50cy Fixed Angle Rotor
GREENER_CHOICE

Catalog No. 75003663
Change view
Click to view available options
Max. Speed:
12,000 rpm
14,500 rpm
Max. RCF:
16,743 x g
24,446 x g
For Use With (Equipment):
Thermo Scientific Sorvall Legend T Plus and Multifuge 3 Plus Centrifuges
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Max. Speed Max. RCF For Use With (Equipment)
75003663 14,500 rpm 24,446 x g Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges
75006516 12,000 rpm 16,743 x g Thermo Scientific Sorvall Legend T Plus and Multifuge 3 Plus Centrifuges
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 75003663 Supplier Thermo Scientific™ Supplier No. 75003663

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pellet fractional samples with high RCF using this fixed angle rotor.

Pellet fractional samples with high RCF using the Thermo ScientificTM FiberliteTM F15-8 x 50cy Fixed-Angle Rotor.

Features:

Fiberlite Rotor:

  • Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
  • Ensures structural integrity through corrosion- and fatigue-resistant design
  • Backed by a 15-year warranty

Ordering Information:

Adapters are sold separately. O-ring Refresher Kit (021-085-077) is also available. Contact your sales representative for more information.

Compatible with:

Thermo Scientific Sorvall™ Legend™ X1, XT, Multifuge™ X1, X3, and Thermo Scientific Nalgene™ bottles and tubes

Recommended for:

Pelleting cells, bacteria, subcellular fractions, and small amounts of nucleic acids and viruses

Note:

†Performance may vary by centrifuge model.

Specifications

Description Fiberlite F15-8 x 50cy Fixed Angle Rotor for Thermo Scientific Sorvall Legend X1, Sorvall Legend XT
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 24,446 x g
Max. Speed 14,500 rpm
Radius (Metric) 104 mm
K Factor 1381
Max. Tube Length 121 mm
Max. Tube Diameter 30 mm
For Use With (Equipment) Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges
Angle 25°
Biocontainment Yes
Show More Show Less