missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters

Catalog No. 00388
Change view
Click to view available options
Capacity:
15 mL Conical Tube (Set of 2)
5 mL Round-bottom Tube
50 mL Conical Tube (Set of 2)
50 mL Round-bottom Tube (Set of 2)
7 mL Round-bottom Tube
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
00388 5 mL Round-bottom Tube
00456 7 mL Round-bottom Tube
0100138 50 mL Round-bottom Tube (Set of 2)
75100136 50 mL Conical Tube (Set of 2)
75101073 15 mL Conical Tube (Set of 2)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 00388 Supplier Thermo Scientific™ Supplier No. 00388

Combine this rotor Adapter with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Combine Thermo Scientific™ Fiberlite™ F14-6 x 250LE Rotor Adapters with the Fiberlite F14-6 x 250LE fixed-angle rotor.

Note:
  • Adapters 00369 and 00456 must be used together for 7mL round-bottom tubes

Ordering Information:

Fiberlite F14-6x250LE fixed-angle rotor body (75003662) is also available. Contact your sales representative for more information.

Specifications

Type Rotor Adapter
Capacity 5 mL Round-bottom Tube