Learn More
Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor
Maximize performance with versatility, speed and a robust, corrosion-free carbon fiber design that supports a range of capacities and applications with the fixed angle rotor.
$13725.56 - $13725.56
Specifications
| Type | Fixed Angle Rotor |
|---|---|
| Capacity | 6 x 250 mL |
| Radius (Metric) Min. | 3.7 cm |
| K Factor | 2737 |
| Max. Tube Length | 125 mm |
| Catalog Number | Mfr. No. | Max. Speed | Max. RCF | For Use With (Equipment) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Max. Speed | Max. RCF | For Use With (Equipment) | Price | Quantity | |||
|
75-003-662
|
Thermo Scientific™
75003662 |
10,000 rpm (11,000 rpm 230V) | 15,316 x g (18,533 x g with 230 V) | Thermo Scientific Sorvall Legend XT/XF, Multifuge X3/X3F and SL 40F Centrifuges |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Increase performance with versatility, speed and a robust, corrosion-free carbon fiber design by using the Thermo Scientific™ Fiberlite™ F14-6 x 250LE Fixed Angle Rotor, which supports a range of capacities and applications.
Fiberlite Rotors:- Reduce run times with higher G-forces achieved through lightweight carbon fiber rotors
- Corrosion-and fatigue-resistant design that ensures structural integrity
- Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Ordering Information:
Tube adapters are sold separately. Order O-ring Refresher Kit (021-062-153) for replacements. Contact your sales representative for information.
Compatible With:
Thermo Scientific™ Sorvall™ Super T21, Sorvall Legend™ XT, T+, Multifuge™ X3, 3+ Series, Beckman™ GS-6, Allegra™ 6, GP Series.
Recommended for:
Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.
Note:
†Performance may vary by centrifuge model.
Specifications
| Fixed Angle Rotor | |
| 3.7 cm | |
| 125 mm | |
| 23° |
| 6 x 250 mL | |
| 2737 | |
| 62 mm |