missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fiberlite™ F13-14 x 50cy Fixed Angle Rotor

Description
Separations of up to fourteen 50mL conical tubes at one time in a chemically-resistant and lighter option than aluminum. Thermo Scientific Fiberlite Rotors also offer safe alternatives in a repairable rotor with 15 year warranty to save on replacement costs.
Features:
Fiberlite Rotors:
- Reduces run times with higher G-forces achieved with our lightweight carbon fiber rotors
- Corrosion-and fatigue-resistant design for structural integrity
- Backed by a 15-year warranty
- Compatible with Thermo Scientific™ Nalgene™ bottles and tubes for complete centrifuge solutions
Ordering Information:
Tube adapters are sold separately. For O-ring refresher kit, order 021-149-027 or contact your sales representative for more information.
Compatible with:
Thermo Scientific™ Multifuge™ X3/X3R/X3F/X3FR, Sorvall™ Legend™ XT/XF/XTR Centrifuge Series.
Recommended for:
Pelleting prokaryotic and eukaryotic cells from cell cultures.
Note:
†Performance may vary by centrifuge model.
Spécifications
Spécifications
| Description | Fiberlite F13-14 x 50cy Fixed Angle Rotor for Sorvall Legend X1/XT/XF |
| Type | Fixed Angle Rotor |
| Capacity | 14 x 50 mL |
| Max. RCF | 14,636 x g (17,105 x g with 230 V) |
| Max. Speed | 9,250 rpm (10,000 rpm with 230V model) |
| Radius (Metric) Min. | 8.3 cm |
| K Factor | 1808 |
| Max. Tube Length | 121 mm |
| Max. Tube Diameter | 30 mm |
| For Use With (Equipment) | Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges |
| Afficher plus de résultats |