missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fiberglass Danger Sign: COMPRESSED GAS

Catalog No. 19102394
Change view
Click to view available options
Dimensions (L x W):
14 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19102394 14 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19102394 Supplier Brady™ Supplier No. 69054

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.

  • Permanently embedded graphics within the sign panel and excellent outdoor durability
  • Fiberglass material is abrasion-resistant and chemical-resistant
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
  • Bold and bright, providing high visibility to critical messages

Specifications

Finish Not Laminated
Material Fiberglass
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 10 in.
Max. Temperature (English) 194°F
Min. Temperature (English) -40°F
Thickness 0.0984 in.
Width (English) 14 in.
Shape Rectangular
Temperature Range (English) -40°F to 194°F
Languages English
Dimensions (L x W) 14 x 10 in.
Displayed Text COMPRESSED GAS
Product Type Danger Sign
Color Red on White
Show More Show Less