missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass Danger Sign: ACID, black and red
Improve workplace safety with proper signage. The Brady™ Danger Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$25.67 - $42.97
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-106-238
|
Brady™
131825 |
10 x 7 in. |
Each for $25.67
|
|
|||||
|
19-106-239
|
Brady™
131826 |
14 x 10 in. |
Each for $42.97
|
|
|||||
Description
- Permanently embedded graphics within the sign panel and excellent outdoor durability
- Fiberglass material is abrasion-resistant and chemical-resistant
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Bold and bright, providing high visibility to critical messages
Specifications
| Not Laminated | |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| ACID |
| Fiberglass | |
| Non-adhesive | |
| 194°F | |
| 0.0984 in. | |
| -40°F to 194°F |