missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass Caution Sign: CORROSIVE MATERIALS WEAR REQUIRED PROTECTION
Description
- Permanently embedded graphics within the sign panel and excellent outdoor durability
- Fiberglass material is abrasion-resistant and chemical-resistant
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Bold and bright, providing high visibility to critical messages
Specifications
Specifications
| Finish | Not Laminated |
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 10 in. |
| Max. Temperature (English) | 194°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.0984 in. |
| Width (English) | 14 in. |
| Show More |