missing translation for 'onlineSavingsMsg'
Learn More

Youngstown Barrel & Drum Fiber Drums - PROMO

Catalog No. 18120244PMO
Change view
Click to view available options
Certifications/Compliance:
UN 1G/Y100/S
Diameter (English) Inner:
21.5 in.
Height (English):
35 in.
Weight (English):
17.4 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Certifications/Compliance Diameter (English) Inner Height (English) Weight (English)
18120244PMO UN 1G/Y100/S 21.5 in. 35 in. 17.4 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18120244PMO Supplier Youngstown Barrel & Drum Supplier No. 1987PMO
Only null left

Youngstown Barrel & Drum fiber drums are constructed of sturdy fiberboard and are an excellent solution for the containment and storage of dry or solid materials.

  • Open-head drums qualify for transport of dry, nonreactive solid materials only
  • Available with all-fiber construction (fiber covers) or with steel chime bands and metal cover

Specifications

Certifications/Compliance UN 1G/Y100/S
Product Type Fiber Drum
Capacity (Metric) 208 L
For Use With (Application) For transport of dry, nonreactive solid materials only
Material Fiber
Head Style Open
Height (English) 35 in.
Height (Metric) 88.9 cm
Diameter (English) Inner 21.5 in.
Diameter (Metric) Inner 54.61 cm
Weight (English) 17.4 lb.
Weight (Metric) 7.89 Kg
Show More Show Less