missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Fiber 20 Gal Lock Rim, Poly Cover w/GSKT
Specifications
Specifications
| Product Type | Fiber Drum |
| Closure Type | Lever Lock Ring |
| Description | New Fiber 20 Gal Lock Rim, Poly Cover w/GSKT UN1G/Y105/S; Fiber / Ppr 275 |
| Capacity (English) | 20 gal. |
| Material | Fiber |
| Head Style | Open |
| Height (English) | 25.2362205 in. |
| Height (Metric) | 641 mm |
| Diameter (English) Inner | 15.6692913 in. |
| Diameter (English) Outer | 16.1417323 in. |
| Show More |