missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Ferrules for Capillary Columns: 100% Graphite

Catalog No. 06718399
Encompass
Change view
Click to view available options
Diameter (Metric) Inside:
0.04 cm
0.05 cm
0.08 cm
0.16 cm
Quantity:
10/Pk.
50/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside Quantity
06718399 0.16 cm 10/Pk.
06717610 0.04 cm 10/Pk.
06717635 0.04 cm 50/Pk.
06717632 0.08 cm 50/Pk.
06717636 0.05 cm 50/Pk.
06717611 0.05 cm 10/Pk.
06717612 0.08 cm 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06718399 Supplier Restek™ Supplier No. RK 21060

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Made of high-purity materials that will not contribute background impurities for sensitive and selective detectors

All-graphite.

  • Designed to seat securely in a variety of chromatography tube and pipe fittings
  • For 1/16 in. compression-type fittings
100% Graphite Ferrules
  • High-density and contain no binders that can off-gas or absorb analytes
  • With a smoother surface and cleaner edges than conventional graphite ferrules
  • Ferrules are very soft and can be easily deformed for an effective seal with fused silica or glass columns
  • Stable to 450°C (842°F)

Specifications

Material Graphite
For Use With (Equipment) 0.062 in. Compression Type Fitting, Fits Column I.D. 1 mm
Temperature (English) Max. 842°F
Type Ferrule
Temperature (Metric) Max 450°C
For Use With (Application) Capillary
Diameter (English) Inside 0.062 in.
Quantity 10/Pk.
Diameter (Metric) Inside 0.16 cm