missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Fermentation Tubes 20 mL
Description
- The process of fermentation is when microorganisms act upon organic materials and produce gas as a byproduct.
- Different microorganisms and different materials products various and unique gases.
- These gases rise and need to be collected and measured.
- These fermentation tubes are made from durable borosilicate glass and have blue graduations with 0 mL at the top of the tube.
- The open end has a bulb for holding the materials being fermented.
- As the gas produced by the microorganisms rise into the vertical tube, the graduated increments allow you to measure accurately to intervals of mL.
- The tube has a round glass base.
- Made from 3.3 Borosilicate Glass.
Specifications
Specifications
| Product Type | Sampler |
| Capacity (English) | 0.68 oz. |
| Capacity (Metric) | 20 mL |
| For Use With (Equipment) | Cell Optimizer System |
| Material | Borosilicate Glass |
| Voltage | 0/1 V |