missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ dTTP Solution (100 mM)
Description
Thermo Scientific™ dTTP (2'-deoxythymidine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.
Features
- Greater than 99% purity confirmed by HPLC
- Free of human and E. coli DNA
- Highly stable
Applications
- Long range PCR (40 kb)
- cDNA synthesis and RT-PCR
- PCR, qPCR
- Standard PCR
- High fidelity PCR
- DNA labeling and sequencing
Specifications
Specifications
| Concentration | 100 mM |
| Content And Storage | dTTP Solution, 100 mM (0.25 mL) Store at –20°C. |
| Form | Liquid |
| Label or Dye | Unlabeled |
| Purity or Quality Grade | >99% |
| Quantity | 0.25 mL |
| Shipping Condition | Dry Ice |
| For Use With (Application) | Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR) |
For Research Use Only. Not for use in diagnostic procedures.