missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Set, 100 mM Solutions

Thermo Scientific dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials.

Supplier:  Thermo Scientific™ R0182

 View more versions of this product

Catalog No. FERR0182


Only null left

Description

Description

Thermo Scientific dNTP Set is a convenient set of 100 mM aqueous solutions of each of dATP, dCTP, dGTP and dTTP, supplied in separate vials. These solutions of extremely stable nucleotides are titrated to pH 7.3-7.5 with NaOH. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. They are designed for many different molecular biology applications.

Features
• Purity confirmed by HPLC
• Free of human and E. coli DNA

Applications
For use in a wide variety of molecular biology applications, including:
• High fidelity and Long range PCR (40 kb)
• PCR, qPCR, RT-PCR, and cDNA synthesis
• RDA, MDA, LAMP-PCR
• DNA labeling and sequencing

Stablity
• Stable after multiple freeze-thaw cycles
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 min at 94°C, 3 min at 72°C)

Specifications

Specifications

100 mM
Liquid
>99%
Dry Ice
dNTP Set, 100 mM solutions (4 x 1 mL)

Store at –20°C.
Unlabeled
4 x 1 mL
Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.