missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dNTP Mix (2 mM each)

Catalog No. ferr0241
Change view
Click to view available options
Quantity:
1 mL
5 x 1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR0241 1 mL
FERR0242 5 x 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FERR0241 Supplier Thermo Scientific™ Supplier No. R0241
Only null left

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM.

Thermo Scientific dNTP Mix (2 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 2 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the possibility to reduce the number of pipetting steps and the risk of reaction set up errors. They are designed for many different molecular biology applications.

Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Long term stability, even after multiple freeze-thaw cycles when properly stored
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)

Applications
• Long range PCR (40 kb)
• cDNA synthesis
• PCR, RT-PCR, qPCR
• High fidelity PCR
• DNA labeling and sequencing
• LAMP, RDA, MDA

Specifications

Concentration 2 mM
Content And Storage dNTP Mix, 2 mM (1 mL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Purity or Quality Grade >99%
Quantity 1 mL
Shipping Condition Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, Real Time PCR (qPCR)

For Research Use Only. Not for use in diagnostic procedures.