missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ dATP Solution (100 mM)

Catalog No. FERR0141
Change view
Click to view available options
Quantity:
0.25 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
FERR0141 0.25 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FERR0141 Supplier Thermo Scientific™ Supplier No. R0141
Season of Savings
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Thermo Scientific™ dATP (2'-deoxyadenosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH.

Thermo Scientific™ dATP (2'-deoxyadenosine 5'-triphosphate) is highly stable nucleotide, supplied as 100 mM aqueous solution titrated to pH 7.3-7.5 with NaOH. The nucleotide has greater than 99% purity and is free of nuclease activities and human and E. coli DNA. It is designed for many different molecular biology applications.

Features

  • Greater than 99% purity confirmed by HPLC
  • Free of human and E. coli DNA
  • Highly stable

Applications

  • Long range PCR (40 kb)
  • cDNA synthesis and RT-PCR
  • PCR, qPCR
  • Standard PCR
  • High fidelity PCR
  • DNA labeling and sequencing

Specifications

Concentration 100 mM
Content And Storage dATP Solution, 100 mM (0.25 mL)

Store at –20°C.
Form Liquid
Label or Dye Unlabeled
Purity or Quality Grade >99%
Quantity 0.25 mL
Shipping Condition Dry Ice
For Use With (Application) Standard PCR, High-fidelity PCR, RT-PCR, Real Time PCR (qPCR)

For Research Use Only. Not for use in diagnostic procedures.