missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Female Quick-Connect Fittings
GREENER_CHOICE

Catalog No. p-7114201
Change view
Click to view available options
Color:
Color Coded Brown
Color Coded Orange
Color Coded Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
06000362 Color Coded Orange
06000363 Color Coded Yellow
06000364 Color Coded Brown
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06000362
Only null left

Fisherbrand™ Female Quick-Connect Fittings mount within the overhead service panel and connect the quick disconnect fittings from the lab workstation to the building services.

  • Fittings include 3/8 in. stems and hardware to attached to the overhead service panel
  • All fitting types are keyed to ensure that they couple only with one of the same service

Specifications

Product Type Quick-Connect Fitting
Width (English) 1.4 in.
Depth (English) 1.1 in.
Height (Metric) 3.5 cm
Width (Metric) 35 mm
Depth (Metric) 2.7 cm
Color Color Coded Orange
Height (English) 1.4 in.
Material Brass