missing translation for 'onlineSavingsMsg'
Learn More

Mopec FD200 Embalming Sink

Catalog No. 22444082
Change view
Click to view available options
Depth (Metric) Overall:
81.28 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Overall
22444082 81.28 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444082 Supplier Mopec Supplier No. FD200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Complete with an extra long sink and an extra tall faucet with built in sterilization that is good for trocars. Mopec™ FD200 Embalming Sink is constructed of all stainless steel.

  • Built in sterilization tray
  • Deluxe hydro aspirator
  • GFCI
  • Heavy duty table top is designed with positive 2 in. marine edge construction.
  • Heavy crease to drain on lower end

Warranty

1 Year Warranty

Specifications

Product Type Autopsy and Embalming Sink
Material Stainless Steel
Electrical Requirements GFCI
Depth (English) Overall 32 in.
Depth (English) Sink 10 in.
Depth (Metric) Overall 81.28 cm
Depth (Metric) Sink 25.4 cm
Width (English) 35.5 in.
Height (English) Overall 58 in.
Height (Metric) Overall 147.32 cm
Length (English) Sink 17 in.
Length (Metric) Sink 43.18 cm
Width (English) Sink 25 in.
Width (Metric) 90.17 cm
Width (Metric) Sink 63.5 cm
Show More Show Less