missing translation for 'onlineSavingsMsg'
Learn More

Ohaus FC5706P + R97 Multi Centrifuge and Swing-Out Rotor Bundle

Catalog No. 01259092
Change view
Click to view available options
Product Type:
Centrifuge Package
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
01259092 Centrifuge Package
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01259092 Supplier Ohaus Supplier No. 31060780

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Frontier FC5706P Centrifuge with R97 swing-out rotor is a bundle that accomodates 4 x 10 ml RB tubes

  • Simple and Intuitive Operation: Convenient controls with an intuitive interface allow quick and responsive handling, even while wearing gloves.
  • Versatile Tube Compatibility: Accommodates standard 50 mL and 15 mL tubes, including common blood and urine tubes. With accessories, rotors can also be adapted for smaller sizes down to 1.5 mL.
  • Space-Saving Design: Compact construction integrates all essential functionalities within a small footprint, saving valuable bench space in the lab.
  • Flexible Rotor Options: Offers 5 rotor choices including fixed-angle (18 x 1.5/2.0 mL tubes) and swing-out (4 x 10 mL blood/urine tubes). Rotors are sold separately.

Specifications

Capacity 6 x 50 mL
Max. RCF 4,427 x g
Max. Speed 6,000 rpm
Refrigerated No
Product Type Centrifuge Package