missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus FC5706P + R77 Multi Centrifuge and Fixed-Angle Rotor Bundle
Description
- Simple and Intuitive Operation: Convenient controls with an intuitive interface allow quick and responsive handling, even while wearing gloves.
- Versatile Tube Compatibility: Accommodates standard 50 mL and 15 mL tubes, including common blood and urine tubes. With accessories, rotors can also be adapted for smaller sizes down to 1.5 mL.
- Space-Saving Design: Compact construction integrates all essential functionalities within a small footprint, saving valuable bench space in the lab.
- Flexible Rotor Options: Offers 5 rotor choices including fixed-angle (18 x 1.5/2.0 mL tubes) and swing-out (4 x 10 mL blood/urine tubes). Rotors are sold separately.
Specifications
Specifications
| Capacity | 6 x 50 mL |
| Max. RCF | 4,427 x g |
| Max. Speed | 6,000 rpm |
| Refrigerated | No |
| Product Type | Centrifuge Package |