missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FBG Series Solid Door Laboratory Refrigerators with Stainless Steel Interior
Designed from the ground up to protect your work. FBG Series Solid Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Supplier: Fisherbrand™ FBG3005SSA
Description
- The premium stainless steel interiors on these models are easy to clean and offer an affordable solution for applications that are not compatible with painted interiors.
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- Heat-free defrost
- Insulated solid doors
- Four 2 in. casters, front casters are lockable
- Self-closing door with 90° stop
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
| Refrigerator | |
| 827 L | |
| 5°C | |
| 1 | |
| 100 lb. | |
| Painted Steel | |
| Stainless Steel | |
| Freestanding | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| SmartVue Pro, Remote Alarm Contacts | |
| Top-mounted | |
| 28.5 x 30.0 x 58.0 in. (723 x 762 x 1473 mm) | |
| 115 V | |
| 60 Hz | |
| 208 kg |
| 30 cu. ft. | |
| 3°C to 7°C | |
| Solid | |
| 4 Adjustable | |
| 100 lb. | |
| Painted Steel | |
| cULus, ENERGYSTAR | |
| Yes, pre-installed | |
| 1 Rear Access Port | |
| Automatic | |
| Key Lock | |
| 37.3 x 34.0 x 78.5 in. (947 x 864 x 1994 mm) | |
| NEMA 5-15 | |
| 115 V/60 Hz | |
| 458 lb. |