Learn More
Thermo Scientific™ FastRuler DNA Ladders, ready-to-use
Thermo Scientific FastRuler DNA Ladders are engineered for fast and convenient sizing and approximate quantification of double stranded DNA fragments.
$113.54 - $153.44
Specifications
| Gel Type | Agarose |
|---|---|
| Ready to Load | Yes |
| Gel Compatibility | Agarose Gels |
| Green Features | Sustainable packaging |
| Product Line | FastRuler |
| Catalog Number | Mfr. No. | Size Range | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size Range | Price | Quantity | |||||
|
FERSM1233
|
Thermo Scientific™
SM1233 |
10 to 200 bp |
Each for $153.44
|
|
|||||
|
FERSM1103
|
Thermo Scientific™
SM1103 |
50 to 1500 bp |
Each for $122.34
|
|
|||||
|
FERSM1113
|
Thermo Scientific™
SM1113 |
100 to 5000 bp |
Each for $113.54
|
|
|||||
|
FERSM1123
|
Thermo Scientific™
SM1123 |
500 to 10000 bp |
Each for $122.34
|
|
|||||
Description
Thermo Scientific FastRuler DNA Ladders is a fast and convenient tool for double-stranded DNA sizing during electrophoresis. It's specifically engineered for rapid sizing and approximate quantification of DNA on both conventional agarose gels and high-throughput E-Gels (in 48- and 96-well formats).
The ladder is a mixture of five blunt-ended chromatography-purified individual DNA fragments. This allows you to achieve precise results faster, saving valuable lab time.
Highlights
- Variety of available ranges (from ultra-low to high- range)
- Fast separation (8 to 14 min)
- Short separation distance (10 to 20 mm)
- Sharp bands, easy-to-remember fragment sizes and quantities
- Ready-to-use: premixed with 6X MassRuler DNA Loading Dye for direct loading
- Stable at room temperature for up to 24 months
Sustainability features
Ready-to-use FastRuler DNA ladders can be stored at room temperature for up to 24 months. The ladder is shipped at ambient temperature, using optimized right-sized packaging and 100% recyclable packaging reducing waste.
Specifications
| Agarose | |
| Agarose Gels | |
| FastRuler |
| Yes | |
| Sustainable packaging |
For Research Use Only. Not for use in diagnostic procedures.