missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only

Catalog No. 1026953B
Change view
Click to view available options
Capacity (Metric):
40 mL
80 mL
120 mL
150 mL
300 mL
600 mL
900 mL
1200 mL
2000 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1026953B 300 mL
1026951B 80 mL
1026962A 120 mL
1026956B 2000 mL
1026950B 40 mL
1026954B 600 mL
1026963A 900 mL
1026955B 1200 mL
1026952B 150 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 1026953B Supplier Labconco™ Supplier No. 7542600

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Adapters are required to attach flasks to freeze dry valve ports.

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum.

High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum

  • Features a wide mouth opening to load fast and clean easily
  • Flat bottom reduces spills and provides better balance
  • Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
  • Tops, bottoms, and filter paper are available separately as replacement components

Specifications

Diameter (English) Outer 2.32 in.
Capacity (Metric) 300 mL
Material Borosilicate Glass
Height (English) 5.7 in.
Height (Metric) 14.5 cm
Product Type Flask
Weight (English) 1.5 lb.
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 5.9 cm
Weight (Metric) 0.7 kg
Show More Show Less