missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze™ Flasks, Complete Assembly

Catalog No. 16108583
Change view
Click to view available options
Capacity (Metric):
300 mL
600 mL
750 mL
900 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
16108583 300 mL
16108584 600 mL
16108585 750 mL
16108586 900 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 16108583 Supplier Labconco™ Supplier No. 7540601

Used in the freeze drying process. Labconco™ Fast-Freeze™ Flasks, Complete Assembly is easy to handle and fast to load samples during the experiments.

  • Flasks are made of high-strength borosilicate glass which withstands high heat and deep vacuum
  • Consists of a rubber top, glass bottom and a supply of filter paper
  • Silicone rubber snap-on top to provide reliable high-vacuum seals
  • Amber color protects light-sensitive samples
  • Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
  • Wide openings for easy loading and cleaning
  • Should be filled no more than one-third of the volume so a maximum surface area is achieved
  • Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Tops, bottoms and filter paper are available separately as replacement components

Specifications

Color Amber
Description Color: Amber
Diameter (English) Outer 4.4 in.
Diameter (Metric) Flask Top Adapter 1.9 cm
Capacity (Metric) 300 mL
Material Borosilicate Glass
Product Type Flask Kit
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 59.2 mm
Weight (Metric) 1 kg
Show More Show Less