missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Fast-Freeze Flask Bottom Only, Amber

Catalog No. 16108581
Change view
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
300 mL
600 mL
750 mL
900 mL
Diameter (English) Outer:
2.7 in.
3.9 in.
Catalog No. Capacity (Metric) Diameter (English) Outer
16108581 750 mL 3.9 in.
16108579 300 mL 2.7 in.
16108580 600 mL 3.9 in.
16108582 900 mL 3.9 in.
4 options

Catalog No. 16108581

Supplier: Labconco™ 7542701

Only null left

Used in the freeze drying process and compatible with all major brands of freeze-drying equipment. Labconco™ Fast-Freeze Flask Bottom Only, Amber is made of high-strength borosilicate glass to withstand extreme temperatures and high vacuum.

  • Features a wide mouth opening for easy loading and cleaning
  • Flat bottom reduces spills and provides better balance
  • Amber-color glass protects light-sensitive samples
  • Available in 300mL, 600mL, 750mL, and 900mL
  • Bottoms are available separately as replacement components

Specifications

Diameter (English) Outer 3.9 in.
Capacity (Metric) 750 mL
Material Borosilicate Glass
Product Type Amber Flask
Disposable Reusable
Mouth Style Wide
Bottom Shape Flat
Diameter (Metric) Outer 99.1 mm
Weight (Metric) 1 kg